




€10.85/ pieceexcl. VAT
€13.13incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0206 |
Material | Steel |
Shape | Plug |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
C | 1 mm |
E1 | 13 mm |
F | 17 mm |
G | 33.25 mm |
H | 19 mm |