




€2.28/ pieceexcl. VAT
€2.76incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0206 |
Material | Steel |
Shape | Plug |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
C | 3/8 mm |
E1 | 8 mm |
F | 8 mm |
G | 16.66 mm |
H | 11 mm |