




€51.40/ pieceexcl. VAT
€62.19incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0205 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1.1/2 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | 1.1/2 mm |
E1 | 14 mm |
F | 24 mm |
G | 47.8 mm |
H | 22 mm |