




€45.32/ pieceexcl. VAT
€54.84incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0205 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 2 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | 2 mm |
E1 | 16 mm |
F | 30 mm |
G | 59.61 mm |
H | 25 mm |