




€28.12/ pieceexcl. VAT
€34.03incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0205 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread (NPT) |
Connection 1 thread size | 1 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | 1 mm |
E1 | 13 mm |
F | 17 mm |
G | 33.23 mm |
H | 19 mm |