




€2.61/ pieceexcl. VAT
€3.16incl. VAT
Sold per: 50Min. order: 50
543 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0205 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread (NPT) |
Connection 1 thread size | 1/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | 1/8 mm |
E1 | 6 mm |
F | 5 mm |
G | 10.24 mm |
H | 8 mm |