




€5.27/ pieceexcl. VAT
€6.38incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0202 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 12x1.25 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | M 12x1.25 mm |
E | 9 mm |
F | 6 mm |
G | 17 |
H | 11 mm |
H1 | 8 mm |