




€16.04/ pieceexcl. VAT
€19.41incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0201 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 30x2 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
C | M 30x2 mm |
E | 11 mm |
F | 27 mm |
G | 38 mm |
H1 | 8.5 mm |
H2 | 6 mm |