




€42.34/ pieceexcl. VAT
€51.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0201 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 24x1.5 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
C | M 24x1.5 mm |
E | 10 mm |
F | 22 mm |
G | 32 mm |
H1 | 7.5 mm |
H2 | 5 mm |