




€2.85/ pieceexcl. VAT
€3.45incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0200 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/4 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | 1/4 mm |
E | 8.5 mm |
F | 17 mm |
G | 16.7 mm |
H1 | 5.5 mm |
H2 | 4 mm |