




€73.18/ pieceexcl. VAT
€88.55incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0199 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 22 mm |
Connection 2 | 3/4" BSPP(G) |
C | G3/4 |
D | 22 mm |
F | 32 mm |
F1 | 36 mm |
H | 45.5 mm |
H1 | 34 mm |
J | 32 mm |
L | 51 mm |
L2 | 31 mm |