




€49.42/ pieceexcl. VAT
€59.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0199 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 18 mm |
Connection 2 | 1/2" BSPP(G) |
C | G1/2 |
D | 18 mm |
F | 27 mm |
F1 | 30 mm |
H | 40 mm |
H1 | 29 mm |
J | 23 mm |
L | 41 mm |
L2 | 21.5 mm |