




€25.94/ pieceexcl. VAT
€31.39incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0199 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 14 mm |
Connection 2 | 3/8" BSPP(G) |
C | G3/8 |
D | 14 mm |
F | 22 mm |
F1 | 24 mm |
H | 35.5 mm |
H1 | 26 mm |
J | 19 mm |
L | 35 mm |
L2 | 18 mm |