




€31.46/ pieceexcl. VAT
€38.07incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0199 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 10 mm |
Connection 2 | 1/2" BSPP(G) |
C | G1/2 |
D | 10 mm |
F | 27 mm |
F1 | 19 mm |
H | 40 mm |
H1 | 29.5 mm |
J | 19 mm |
L | 37 mm |
L2 | 22 mm |