




€18.18/ pieceexcl. VAT
€22.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0199 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 10 mm |
Connection 2 | 3/8" BSPP(G) |
C | G3/8 |
D | 10 mm |
F | 22 mm |
F1 | 19 mm |
H | 33.5 mm |
H1 | 24 mm |
J | 12 mm |
L | 30 mm |
L2 | 14.5 mm |