




€12.95/ pieceexcl. VAT
€15.67incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0199 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 8 mm |
Connection 2 | 1/4" BSPP(G) |
C | G1/4 |
D | 8 mm |
F | 19 mm |
F1 | 14 mm |
H | 30.5 mm |
H1 | 22 mm |
J | 10 mm |
L | 28 mm |
L2 | 15 mm |