




€9.32/ pieceexcl. VAT
€11.28incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0199 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 6 mm |
Connection 2 | 1/8" BSPP(G) |
C | G1/8 |
D | 6 mm |
F | 14 mm |
F1 | 13 mm |
H | 23 mm |
H1 | 16 mm |
J | 8 mm |
L | 22 mm |
L2 | 11 mm |