




€9.50/ pieceexcl. VAT
€11.50incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0199 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 4 mm |
Connection 2 | 1/8" BSPP(G) |
C | G1/8 |
D | 4 mm |
F | 14 mm |
F1 | 10 mm |
H | 23 mm |
H1 | 16 mm |
J | 8 mm |
L | 19 mm |
L2 | 9.5 mm |