




€9.47/ pieceexcl. VAT
€11.46incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0179 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | 3/8 mm |
C2 | 1/2 |
E1 | 5.5 mm |
E2 | 16 mm |
F | 24 mm |
L | 24 mm |