




€6.35/ pieceexcl. VAT
€7.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0178 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 7x1 |
Threaded connection 2 | Internal thread (M) |
Connection 2 thread size | M 5x0.8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | M 7x1 mm |
C2 | M 5x0.8 |
E | 5 mm |
F | 10 mm |
L | 12 mm |