




€4.04/ pieceexcl. VAT
€4.89incl. VAT
80 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0168 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -20 to 80 °C |
Maximum operating pressure | 250 bar |
C1 | 3/8 mm |
C2 | 1/4 |
E | 9 mm |
F | 19 mm |
H | 6 mm |