




€25.94/ pieceexcl. VAT
€31.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0166 |
Material | Brass |
Shape | Straight |
Connection 1 | 14 mm |
Connection 2 | 16 mm |
D1 | 14 mm |
D2 | 16 mm |
F | 27 mm |