




€35.92/ pieceexcl. VAT
€43.46incl. VAT
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0166 |
Material | Brass |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 22 mm |
D1 | 12 mm |
D2 | 22 mm |
F | 36 mm |