




€21.01/ pieceexcl. VAT
€25.42incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0166 |
Material | Brass |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | 16 mm |
D1 | 10 mm |
D2 | 16 mm |
F | 27 mm |