




€8.15/ pieceexcl. VAT
€9.86incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0166 |
Material | Brass |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 8 mm |
D1 | 6 mm |
D2 | 8 mm |
F | 14 mm |