




€6.35/ pieceexcl. VAT
€7.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0165 |
Material | Brass |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | 12 mm |
D1 | 8 mm |
D2 | 10 mm |
D3 | 10.7 mm |
L | 37.5 mm |
L1 | 20 mm |
T | 8 mm |