




€9.17/ pieceexcl. VAT
€11.10incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0163 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C1 | 3/4 mm |
C2 | 1/2 |
F | 27 mm |
L | 24 mm |
€5.25/ pieceexcl. VAT
€6.35incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026