




€5.61/ pieceexcl. VAT
€6.79incl. VAT
26 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0163 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C1 | 1/2 mm |
C2 | 1/4 |
F | 22 mm |
L | 21 mm |
€3.38/ pieceexcl. VAT
€4.09incl. VAT
30 In stock - Estimated delivery date 09/11/2026