




€11.66/ pieceexcl. VAT
€14.11incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0158 |
Material | Brass |
Shape | T-shape |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C1 | 1/4 mm |
C2 | 1/4 |
E | 11 mm |
G | 18.5 |
H | 26 mm |
J | 15 mm |
L/2 | 26 mm |