




€34.77/ pieceexcl. VAT
€42.07incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0152 |
Material | Brass |
Shape | L-shaped |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/4 |
Threaded connection 2 | External thread BSPT (R) |
Connection 2 thread size | 3/4 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | R3/4 mm |
H | 35.5 mm |
J | 23 mm |
L | 35.5 mm |