




€40.33/ pieceexcl. VAT
€48.80incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0151 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 1 |
Ambient temperature | from -40 to 100 °C |
C | G1 mm |
E | 13.5 mm |
F | 41 mm |
F1 | 41 mm |
H | 12.5 mm |
H1 | 10.5 mm |