




€11.62/ pieceexcl. VAT
€14.06incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0151 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -40 to 100 °C |
C | G1/2 mm |
E | 10.5 mm |
F | 27 mm |
F1 | 27 mm |
H | 10 mm |
H1 | 10 mm |