




€10.76/ pieceexcl. VAT
€13.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0151 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 3/8 |
Ambient temperature | from -40 to 100 °C |
C | G3/8 mm |
E | 9.5 mm |
F | 22 mm |
F1 | 22 mm |
H | 9 mm |
H1 | 9 mm |