




€12.14/ pieceexcl. VAT
€14.69incl. VAT
15 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0145 |
Material | Brass |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | G3/8 mm |
d2 | 11.5 mm |
G | 23.5 |
H | 31 mm |
J | 19 mm |
L/2 | 31 mm |