




€171.59/ pieceexcl. VAT
€207.62incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0135 |
Material | Brass |
Port thread type | Internal thread BSPP (G) |
Port thread size | 1/2 in |
Maximum operating pressure | 250 bar |
Operating temperature | -40 to +150 °C |