




€32.75/ pieceexcl. VAT
€39.63incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0128 |
Material | Brass |
Shape | Straight |
Connection 1 | 22 mm |
Connection 2 | 1" BSPP(G) |
C | G1 |
D | 22 mm |
E | 16.5 mm |
F | 41 mm |
H | 38 mm |