




€22.34/ pieceexcl. VAT
€27.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0128 |
Material | Brass |
Shape | Straight |
Connection 1 | 18 mm |
Connection 2 | 3/4" BSPP(G) |
C | G3/4 |
D | 18 mm |
E | 14 mm |
F | 32 mm |
H | 34.5 mm |