




€15.84/ pieceexcl. VAT
€19.17incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0128 |
Material | Brass |
Shape | Straight |
Connection 1 | 18 mm |
Connection 2 | 1/2" BSPP(G) |
C | G1/2 |
D | 18 mm |
E | 27 mm |
F | 27 mm |
H | 33.5 mm |