




€12.61/ pieceexcl. VAT
€15.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0128 |
Material | Brass |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | 1/2" BSPP(G) |
C | G1/2 |
D | 10 mm |
E | 27 mm |
F | 27 mm |
H | 30 mm |