




€10.56/ pieceexcl. VAT
€12.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0128 |
Material | Brass |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | 3/8" BSPP(G) |
C | G3/8 |
D | 10 mm |
E | 12 mm |
F | 22 mm |
H | 29 mm |