




€13.33/ pieceexcl. VAT
€16.13incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0128 |
Material | Brass |
Shape | Straight |
Connection 1 | 4 mm |
Connection 2 | 1/4" BSPP(G) |
C | G1/4 |
D | 4 mm |
E | 9 mm |
F | 17 mm |
H | 22 mm |