LEGRIS

LEGRIS 0126 22 00 Brass plug for universal compression fitting Ø22mm

  • ERIKS:23215772
  • Manufacturer:0820099114774
Image 1
Image 2
Image 1
Image 2
Save to list

€17.72/ pieceexcl. VAT

€21.44incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0126
Material
Brass
Shape
Straight
Connection 1
22 mm
D
22 mm
L
18 mm