LEGRIS

LEGRIS 0126 18 00 Brass plug for universal compression fitting Ø18mm

  • ERIKS:23215770
  • Manufacturer:0820099114712
Image 1
Image 2
Image 1
Image 2
Save to list

€11.62/ pieceexcl. VAT

€14.06incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0126
Material
Brass
Shape
Straight
Connection 1
18 mm
D
18 mm
L
16 mm