LEGRIS

LEGRIS 0126 14 00 Brass plug for universal compression fitting Ø14mm

  • ERIKS:23215767
  • Manufacturer:0820099114620
Image 1
Image 2
Image 1
Image 2
Save to list

€6.34/ pieceexcl. VAT

€7.67incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0126
Material
Brass
Shape
Straight
Connection 1
14 mm
D
14 mm
L
13.5 mm