LEGRIS

LEGRIS 0126 08 00 Brass plug for universal compression fitting Ø8mm

  • ERIKS:23215765
  • Manufacturer:0820099114491
Image 1
Image 2
Image 1
Image 2
Save to list

€3.58/ pieceexcl. VAT

€4.33incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0126
Material
Brass
Shape
Straight
Connection 1
8 mm
D
8 mm
L
11.5 mm