LEGRIS

LEGRIS 0126 06 00 Brass plug for universal compression fitting Ø6mm

  • ERIKS:23215560
  • Manufacturer:0820099114460
Image 1
Image 2
Image 1
Image 2
Save to list

€3.50/ pieceexcl. VAT

€4.24incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0126
Material
Brass
Shape
Straight
Connection 1
6 mm
D
6 mm
L
10 mm