LEGRIS

LEGRIS 0126 04 00 Brass plug for universal compression fitting Ø4mm

  • ERIKS:23215763
  • Manufacturer:0820099114385
Image 1
Image 2
Image 1
Image 2
Save to list

€2.48/ pieceexcl. VAT

€3.00incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0126
Material
Brass
Shape
Straight
Connection 1
4 mm
D
4 mm
L
10 mm