




€9.47/ pieceexcl. VAT
€11.46incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0125 |
Material | Brass |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | M 16x1.5 |
C | M16x1.5 |
D | 10 mm |
F | 17 mm |
L1 | 18 mm |
L2 | 11 mm |