




€6.44/ pieceexcl. VAT
€7.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0125 |
Material | Brass |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | M 12x1 |
C | M12x1 |
D | 8 mm |
F | 14 mm |
L1 | 14 mm |
L2 | 9 mm |