LEGRIS

LEGRIS 0124 28 00 Brass olive Ø28mm

  • ERIKS:23215762
  • Manufacturer:0820099114057
Image 1
Image 2
Image 1
Image 2
Save to list

€10.48/ pieceexcl. VAT

€12.68incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0124
Material
Brass
Shape
Straight
Connection 1
28 mm
D
28 mm